Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169892

MPN #: BA9-TN300

Baileigh® TN-300 Bench Top Hole Saw Tube & Pipe Notcher, 5/8" - 3" OD, 1/2 HP, 1 Phase, 110V

Product Description
What makes the TN-300 pipe notcher the best production hole saw tube notcher on the market today? Baileigh® eliminated the need for a hand drill to create a more useful tool for fabricators

Features:
  • Proudly made in the USA
  • Requires 110-volt single-phase power
  • Notches .5" to 3" tube and .5" to 2.5" schedule 40 pipes
  • You can adjust the notching angle up to 220°
  • High-quality .5 hp motor will last through years of profitable production
  • Runs at 233 rpm to give an optimal combination of saw life and cutting speed
  • Quick-release cam-centric vise and solid taper lock enable you to set up different notch angles in seconds
  • Includes a large degree wheel for indexing the vise
  • Designed for easy operation: just turn it on, grab the hand wheel, and rotate it toward the material
  • Rigid steel plate base and industrial-grade components help to reduce vibrations made by the hole saw


PRICE
$3,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Notching Angle220°
Country of OriginMade In USA
Voltage110
Phase1
DescriptionPipe Notcher
Manufacturers Part NumberBA9-TN300
Notch Capacity5/8" - 3" Tube, 5/8" - 2-1/2" Pipe
Motor Horsepower1/2 HP
BrandBaileigh Industrial