Winco TN54 Blade Scraper, 4-1/2"L Blade, 4"W, Wooden Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Scraper, 4 1/2 x 4 Blade, Mirror.
PRICE
$107.52 Sold in packages of 24 / $4.48 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Blade Length | 4-1/2 in |
Product Details
| Handle Material | Wood |
| Package Quantity | 24 |
| Description | Blade Scraper |
| Manufacturers Part Number | TN54 |
| Brand | Winco |