Sova® Toddler Safety Seat - Light Gray, 5806086
Write a Review
|
Questions & Answers (0)
Product Description
This toddler seat will allow you to become hands free while restraining your little one. Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant. Required mounting surface 12"W X 16.625"H. Seat extends 13.5" from wall when open.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 13-1/2 (Open), 4 (Closed) in |
| Height | 12 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Toddler Safety Seat |
| Color | Gray |
| For Use With | B008 |
| Capacity | 50 lbs |
| Material | Polyethylene |
| Description | Toddler Safety Seat |
| Package Quantity | 1 |
| Manufacturers Part Number | 5806086 |
| Brand | Foundations |
Warranty
| Warranty | 5 Year Limited |