JTJ-5ST 5 TON TOE JACK
- 5 Ton capacity
- Weighs in at a light 48.5 pounds
- Complies with ANSI/ASME B30.1 standards
- 2 year warranty
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 8 in |
| Height | 13 in |
| Weight | 48.5 lbs |
| Low Height | 11-1/2 in |
| Max Height | 16-1/4 in |
Product Details
| Capacity | 5 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | White |
| Manufacturers Part Number | JT9-454505 |
| Brand | JET |