x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Toggle Switch - Standard Ignition DS-322

Toggle Switch - Standard Ignition DS-322

Item #: WBB2497708

Not Yet Rated

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Standard Ignition Toggle Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs.
Manufacturer's Warranty: 36 Months or 36000 Miles.

  • FUNCTIONS Switch
  • CONNECTOR GENDER Male
  • NUMBER OF SWITCH POSITIONS 2
  • TERMINAL TYPE Screw & Blade
  • AMPERAGE RATING 35 A @ 12 v, 10 A @250 VAC, 15 A @ 125 VAC
  • TERMINAL GENDER Male
  • VOLTAGE Universal Use
  • TERMINAL QUANTITY 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Toggle Switch - Standard Ignition DS-191

Item #: B2497676

Not Yet Rated

Usually ships in 2 to 5 days

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toggle Switch - Standard Ignition DS-322

Toggle Switch - Standard Ignition DS-322

Item #: WBB2497708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant