Boardwalk® Toilet Bowl Para Deodorizer Block is constructed with a plastic hanger that's a pressure-sensitive clip to hold paradichlorobenzene block in place. Each block is individually cellophane wrapped to keep it fresh and the block intact. Will not chip and break off pieces to clog the toilet. The air-activated paradichlorobenzene block is saturated with liquid deodorants to freshen the air.
Boardwalk® Toilet Bowl Para Deodorizer Block, Cherry Scent, 4 oz, Pink, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 oz |
Product Details
| Style | Block |
| Type | Deodorizer |
| Scent | Cherry |
| Package Quantity | 12 |
| Manufacturers Part Number | BWKB04BX |
| Brand | Boardwalk |