Boardwalk® Urinal Para Deodorizer Block instantly eliminates unpleasant bathroom odors with a powerful scent. Freshens bathrooms up to a month with a cherry scent that masks the smell of urine. Each Paradichlorobenzene block is individually wrapped to seal in scent, keep block fresh, and prevent chipping. Para deodorizer lasts up to 30 days to keep smells at bay and ensures guests are comfortable.
Boardwalk® Urinal Para Deodorizer Blocks, Cherry Scent, 4 oz, Red, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Block |
| Type | Urinal Block |
| Mounting Location | Urinal |
| Scent | Cherry |
| Package Quantity | 12 |
| Color | Red |
| Manufacturers Part Number | BWKU04BX |
| Brand | Boardwalk |