- Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
- Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures
- All slings are constructed of polyester fabrics which can be used in wet or dry environments
Protekt® Toileting/Sani-Sling, Padded, Small, 600 lb. Weight Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 600 lbs |
| Size | Small |
Product Details
| Style | Padded |
| Type | Patient Sling |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Sling Designed For Standing And Transfer Assistance |
| Color | Red |
| Manufacturers Part Number | 30331 |
| Cradle Points | Compatible with 4 or 6-point cradles |
| Brand | Protekt |