Treston Tool Balancer, 8-3/4"W x 3-3/8"D, 7 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
This tool balancer is designed to suspend tools weighing between 3 and 7 lbs, keeping them easily accessible while reducing operator fatigue. The spring-loaded mechanism supports the tool's weight, allowing it to "float" within the working range for smooth handling during assembly, packaging, or maintenance tasks. A durable steel housing and reinforced mounting bracket provide reliable performance in industrial environments. The balancer typically features a galvanized steel cable and adjustable tension to match the tool weight range. By suspending tools above the work area, it helps keep workstations organized, improves productivity, and reduces the risk of tool damage or accidental drops. Easily clips to Treston light/balancer rails.
PRICE
$595.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 3-3/8 in |
| Weight Capacity | 7 lbs |
Product Details
| Type | Tool Balancer |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 14-9600001 |
| Brand | Treston |