- This spring balancer facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm
- Features external tension adjustment
- Wire dispenses quickly and easily
- Clips onto a hanger which is sold separately
Encore Packaging Tool Balancer, 4 to 7 lb. Capacity, 2"W x 4-3/8"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 4-3/8 in |
| Weight Capacity | 4 to 7 lbs |
Product Details
| Assembly Required | No |
| Style | Spring Tool Balancer |
| Type | Tool Balancer |
| Color | Black |
| Manufacturers Part Number | EP-3000-TB-2 |
| Brand | Encore Packaging |