- 1 hp 1/4" QC 300 rpm Stall Drive Right Angle Screwdriver
- 1/4" Quick Change
- Stall Drive
- Button Release
- Lever Start
- Rear Exhaust
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Comfort Grip
- CE Compliant
Sioux® Tools 1 hp, Stall Drive Right Angle, Screwdriver, 300 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$919.00
1
1
Ships in 113 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 3 lbs |
| Max Torque | 400 lb-in |
| Working Torque | 400 |
Product Details
| RPM | 300 rpm |
| Horsepower | 1 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SSD10A3S |
| Average CFM | 30 |
| Free Speed | 300 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |