- 0.6 hp Pistol Grip Sander 13000 rpm
- Aluminum Housing
- Built-in Speed Regulator
- Comfort Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 3" (75 mm) and 4-1/2" (115 mm) backing pads, Spindle Wrenches
Sioux®Tools Pistol Grip Sander, 0.6Hp, 13000RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$579.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Weight | 3 lbs |
| Spindle Size | 7/16-20 |
| Arbor Size | 7/16-20 |
| Air Inlet | 1/4 in |
| Max Wheel Diameter | 3.0 x 4-1/2 |
| Pad Size | 3 x 4-1/2 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| SCFM Use @ 90 PSI | 28 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | 5540C |
| Free Speed | 13000 rpm |
| Exhaust | Front |
| Brand | Sioux |
| Max RPM | 13000 rpm |
| RPM | 13000 rpm |
| Type | Belt Sander |
| Horsepower | 0.6 HP |
| Color | Black |
| Tool Type | Sander |
| Description | Pistol Sander |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |