- 4 hp 6000 rpm 9" Vertical Sander
- Governed Speed Control
- Side Exhaust
- 2-Stage Throttle
- CE Compliant
- 1/2" NPT Air Inlet Size
- 3/4" (19 mm) Recommended Hose Size
- Includes Spindle Wrenches, Backing Pad & Nut
Sioux® Tools Vertical Sander, 6,000 RPM, 4 HP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$755.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Height | 6-13/16 in |
| Weight | 8 lbs |
| Spindle Size | 5/8-11 |
| Arbor Size | 5/8-11 |
| Air Inlet | 1/2 in |
| Pad Size | 9 in in |
Product Details
| Max RPM | 6000 rpm |
| RPM | 6000 rpm |
| Type | Sander |
| Horsepower | 4 HP |
| SCFM Use @ 90 PSI | 22 SCFM |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/2 in |
| Tool Type | Sander |
| Max PSI | 90 psi |
| Made in the USA | TWN |
| Description | Vertical Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | VS40S609 |
| Free Speed | 6000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |