x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)

AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)

Item #: WBB2341266

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.99 up to 16% OFF

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)

Description:

  • AJC® replacement compatible with Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Honda.

Specifications:

  • Voltage: 12V
  • Capacity: 12Ah
  • Cold Cranking Amps: 200
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.4 x H 5.8 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX14 replaces
  • APTX14
  • APTX14-BS
  • CTX14
  • CTX14-BS
  • EB14C-4
  • ES-TX14
  • ES14BS
  • ETX14
  • GTX14-12B
  • GTX14-BS
  • M7RH4S
  • M3RH4S
  • PTX14
  • PTX14-BS
  • SC14BS
  • SC14FA
  • STX14-BS
  • YTX14-BS
  • YTX14
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS9.3
  • LENGTH INCHES5.9
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERTRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS
  • WIDTH INCHES3.4
  • WARRANTY1 Year
  • AMPS12
  • FOR USE WITHHonda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV (2014-2016)
  • HEIGHT INCHES5.8
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX14-512265
  • REPLACEMENT FORHonda
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Honda TRX420FA1 FourTrax Rancher 4x4 Auto DCT 420CC ATV Battery (2014-2016), 12A, 12V

Item #: B2340711

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)

AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)

Item #: WBB2341266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)
    AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)
    AJC Battery Honda TRX420FA2 FourTrax Rancher 4x4 Auto DCT with EPS 420CC ATV Battery (2014-2016)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant