+

Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 200, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTX14 APTX14-BS CTX14 CTX14-BS EB14C-4 ES-TX14 ES14BS ETX14 GTX14-12B GTX14-BS M7RH4S M3RH4S PTX14 PTX14-BS SC14BS SC14FA STX14-BS YTX14-BS YTX14 Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATX14
- WIDTH INCHES0.94
- AMPS12
- FOR USE WITHHonda TRX650 FourTrax Rincon (Std)
- HEIGHT INCHES2.05
- REPLACEMENT FORHonda TRX650 FourTrax Rincon Std 650CC ATV 2003-2005
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC® Honda TRX650 FourTrax Rincon Standard 650CC ATV Replacement Battery 2003-2005
Item #: B2390870
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$74.95

AJC® Honda TRX650 FourTrax Rincon Std 650CC ATV Replacement Battery 2003-2005
$74.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A