+

Description:
- AJC® replacement compatible with Honda TRX90EX 90CC ATV Battery (2006-2015)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Honda.
Specifications:- Voltage: 12V
- Capacity: 4.5Ah
- Cold Cranking Amps: 70
- Polarity: -/+
- Terminal: B
- Dimensions: L 4.5 x W 2.8 x H 4.2 inches
- Weight: 10.6 lbs
- AJC ATX5L replaces
- APTX5L
- APTX5L-BS
- CT5L
- CTX5L
- CTX5L-BS
- GTX5L-12B
- PT5L
- SC5LFA
- ST5L-BS
- YTX5L-BS
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS4.1
- LENGTH INCHES4.5
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERTRX90EX
- WIDTH INCHES2.8
- WARRANTY1 Year
- AMPS4.5
- FOR USE WITHHonda TRX90EX 90CC ATV Battery (2006-2015)
- HEIGHT INCHES4.2
- DISTRIBUTOR PART NUMBERAJC-PS-ATX5L-512527
- REPLACEMENT FORHonda
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Honda ST5L-BS 90CC ATV Battery (2006-2010), 4.5 Amps, 12V, B Terminals
Item #: B2343861
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$32.95

AJC Battery Honda TRX90EX 90CC ATV Battery (2006-2015), 4.5 Amps, 12V, B Terminals
$32.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A