+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AJC Battery Polaris ACE SP 900CC ATV Battery (2016-2018), 30 Amps, 12V, B Terminals
Description:
Description:
- AJC® replacement compatible with Polaris ACE SP 900CC ATV Battery (2016-2018)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Polaris.
Specifications:- Voltage: 12V
- Capacity: 30Ah
- Cold Cranking Amps: 385
- Polarity: -/+
- Terminal: B
- Dimensions: L 6.5 x W 5 x H 6.9 inches
- Weight: 10.6 lbs
- AJC AIX30L replaces
- APIX30L
- BSA
- BSA
- CTX30L
- CTX30L-BS
- EB30-3
- ES-TX30L
- ETX30L
- GTX30L-12B
- GTX30L-BS
- M7230L
- M6230X
- PTX30L
- 30LBS
- SC30LFA
- STX30L-BS
- YIX30L
- YIX30L-BS
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS19.6
- LENGTH INCHES6.5
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERACE SP
- WIDTH INCHES5
- WARRANTY1 Year
- AMPS30
- FOR USE WITHPolaris ACE SP 900CC ATV Battery (2016-2018)
- HEIGHT INCHES6.9
- DISTRIBUTOR PART NUMBERAJC-PS-AIX30L-520012
- REPLACEMENT FORPolaris
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC Battery Polaris ACE SP 900CC ATV Battery (2016-2017), 30 Amps, 12V, B Terminals
Item #: B2342012
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$91.95

AJC Battery Polaris ACE SP 900CC ATV Battery (2016-2018), 30 Amps, 12V, B Terminals
$91.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A