x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals

AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals

Item #: WBB2341990

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Polaris Outlaw 50 ATV Battery (2004-2014)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Polaris.

Specifications:

  • Voltage: 12V
  • Capacity: 4.5Ah
  • Cold Cranking Amps: 70
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 4.5 x W 2.8 x H 4.2 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX5L replaces
  • APTX5L
  • APTX5L-BS
  • CT5L
  • CTX5L
  • CTX5L-BS
  • GTX5L-12B
  • PT5L
  • SC5LFA
  • ST5L-BS
  • YTX5L-BS
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS4.1
  • LENGTH INCHES4.5
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBEROutlaw 50
  • WIDTH INCHES2.8
  • WARRANTY1 Year
  • AMPS4.5
  • FOR USE WITHPolaris Outlaw 50 ATV Battery (2004-2014)
  • HEIGHT INCHES4.2
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX5L-514150
  • REPLACEMENT FORPolaris
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Polaris Predator 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals

Item #: B2342163

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals

AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals

Item #: WBB2341990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals
    AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals
    AJC Battery Polaris Outlaw 50 ATV Battery (2004-2014), 4.5 Amps, 12V, B Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant