+

Description:
- AJC® replacement compatible with Suzuki LT-A400F KingQuad 400CC ATV Battery (2008-2009)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Suzuki.
Specifications:- Voltage: 12V
- Capacity: 12Ah
- Cold Cranking Amps: 200
- Polarity: +/-
- Terminal: B
- Dimensions: L 5.9 x W 3.4 x H 5.8 inches
- Weight: 10.6 lbs
- AJC ATX14 replaces
- APTX14
- APTX14-BS
- CTX14
- CTX14-BS
- EB14C-4
- ES-TX14
- ES14BS
- ETX14
- GTX14-12B
- GTX14-BS
- M7RH4S
- M3RH4S
- PTX14
- PTX14-BS
- SC14BS
- SC14FA
- STX14-BS
- YTX14-BS
- YTX14
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS9.3
- LENGTH INCHES5.9
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERLT-A400F KingQuad
- WIDTH INCHES3.4
- WARRANTY1 Year
- AMPS12
- FOR USE WITHSuzuki LT-A400F KingQuad 400CC ATV Battery (2008-2009)
- HEIGHT INCHES5.8
- DISTRIBUTOR PART NUMBERAJC-PS-ATX14-514743
- REPLACEMENT FORSuzuki
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Suzuki LT-A400F King Quad 400CC ATV Battery (2009), 12 Amps, 12V, B Terminals
Item #: B2343310
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$57.95

AJC Battery Suzuki LT-A400F KingQuad 400CC ATV Battery (2008-2009), 12 Amps, 12V, B Terminals
$57.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A