+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a Yamaha YFM350SX Raptor ATV Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 190, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTZ10S APTZ10S-BS CTZ10S CTZ10S-BS GTZ10S GTZ10S-BS M7210A PTZ10S PTZ10S-BS 10SBS TZ10S STZ10S YTZ10S YTZ10S Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATZ10S
- WIDTH INCHES0.94
- AMPS8.6
- FOR USE WITHYamaha YFM350SX Raptor
- HEIGHT INCHES2.05
- REPLACEMENT FORYamaha YFM350SX Raptor 350CC ATV 2004-2006
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Yamaha YFM350 Bruin Auto 2x4 350CC ATV Replacement Battery 2004-2006
Item #: B2390550
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$74.95

AJC® Yamaha YFM350SX Raptor 350CC ATV Replacement Battery 2004-2006
$65.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A