+

Description:
- AJC® replacement compatible with Yamaha YFU-1 & YFU1T Pro-Hauler 100CC ATV Battery (1989)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Yamaha.
Specifications:- Voltage: 12V
- Capacity: 14Ah
- Cold Cranking Amps: 210
- Polarity: +/-
- Terminal: B
- Dimensions: L 5.3 x W 3.5 x H 6.5 inches
- Weight: 10.6 lbs
- AJC ATX14AH replaces
- APTX14AH
- APTX14AH-BS
- CTX14AH
- CTX14AH-BS
- EB14A-4
- ES14AHBS
- ETX15
- GTX14A-12B
- GTX14A-BS
- M72H4A
- M62H4A
- PTX14AH
- PTX14AH-BS
- SC14AHBS
- SC14AHFA
- STX14AH-BS
- YTX14AH
- YTX14AH-BS
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS10.6
- LENGTH INCHES5.3
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERYFU-1 & YFU1T Pro-Hauler
- WIDTH INCHES3.5
- WARRANTY1 Year
- AMPS14
- FOR USE WITHYamaha YFU-1 & YFU1T Pro-Hauler 100CC ATV Battery (1989)
- HEIGHT INCHES6.5
- DISTRIBUTOR PART NUMBERAJC-PS-ATX14AH-500709
- REPLACEMENT FORYamaha
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Yamaha YFU1 100 ProHauler 100CC ATV Battery (1989), 14 Amps, 12V, B Terminals
Item #: B2343499
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$59.95

AJC Battery Yamaha YFU-1 & YFU1T Pro-Hauler 100CC ATV Battery (1989), 14 Amps, 12V, B Terminals
$59.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A