+

Description:
- AJC® replacement compatible with Betamotor Ark Lc 50CC Motorcycle Battery (1997)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Betamotor.
Specifications:- Voltage: 12V
- Capacity: 3.5Ah
- Cold Cranking Amps: 50
- Polarity: -/+
- Terminal: B
- Dimensions: L 4.5 x W 2.8 x H 3.4 inches
- Weight: 10.6 lbs
- AJC ATX4L replaces
- APTX4L
- APTX4L-BS
- CT4L
- CTX4L
- CTX4L-BS
- GTX4L-12B
- PT4L
- SC4LFA
- STX4L-BS
- YT4L-BS
- YTX4L-BS
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS3.1
- LENGTH INCHES4.5
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERArk Lc
- WIDTH INCHES2.8
- WARRANTY1 Year
- AMPS3.5
- FOR USE WITHBetamotor Ark Lc 50CC Motorcycle Battery (1997)
- HEIGHT INCHES3.4
- DISTRIBUTOR PART NUMBERAJC-PS-ATX4L-510885
- REPLACEMENT FORBetamotor
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Beta Ark Lc 50CC Motorcycle Battery (1997), 3.5 Amps, 12V, B Terminals
Item #: B2344111
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$26.95

AJC Battery Betamotor Ark Lc 50CC Motorcycle Battery (1997), 3.5 Amps, 12V, B Terminals
$26.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A