Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V

AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V

Item #: WBB2340828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$105.99 up to 31% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V

Description:

  • AJC® replacement compatible with BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by BRP (Can-Am).

Specifications:

  • Voltage: 12V
  • Capacity: 23Ah
  • Cold Cranking Amps: 350
  • Polarity: -/+
  • Terminal: I
  • Dimensions: L 8.1 x W 3.5 x H 6.5 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX24HL replaces
  • APTX24HL
  • APTX24HL-BS
  • CTX24HL
  • CTX24HL-BS
  • ETX18L
  • M7250H
  • M6250H
  • PTX24HL
  • PTX24HL-BS
  • SC24HLBS
  • SC24HLFA
  • STX24HL-BS
  • YTX24HL
  • YTX24HL-BS
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS15.4
  • LENGTH INCHES8.1
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERSpyder (RT F3)
  • WIDTH INCHES3.5
  • WARRANTY1 Year
  • AMPS23
  • FOR USE WITHBRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018)
  • HEIGHT INCHES6.5
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX24HL-520242
  • REPLACEMENT FORBRP (Can-Am)
  • TERMINALSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery BRP (Can-Am) Spyder (RS) 998CC Motorcycle Battery (2008-2016), 23 Amps, 12V, I Terminals

Item #: B2341342

Not Yet Rated

Usually ships in 1 to 4 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V

AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V

Item #: WBB2340828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V
    AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V
    AJC Battery BRP (Can-Am) Spyder (RT F3) 1330CC Motorcycle Battery (2014-2018), 23 Amps, 12V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant