Take 15% off your entire order!

Offer applied at checkout

+

AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010

AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010

Item #: WBB2390052

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Buell XB9R Firebolt, XB9SX Lightning Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 200, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX14 APTX14-BS CTX14 CTX14-BS EB14C-4 ES-TX14 ES14BS ETX14 GTX14-12B GTX14-BS M7RH4S M3RH4S PTX14 PTX14-BS SC14BS SC14FA STX14-BS YTX14-BS YTX14 Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX14
  • WIDTH INCHES0.94
  • AMPS12
  • FOR USE WITHBuell XB9R Firebolt, XB9SX Lightning
  • HEIGHT INCHES2.05
  • REPLACEMENT FORBuell XB9R Firebolt XB9SX Lightning 984CC 2002-2010
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Buell XB9R Firebolt 984CC Motorcycle Replacement Battery 2002-2006

Item #: B2390189

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010

AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010

Item #: WBB2390052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010
    AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010
    AJC® Buell XB9R Firebolt XB9SX Lightning 984CC Replacement Battery 2002-2010
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant