Take 15% off your entire order!

Offer applied at checkout

+

AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991

AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991

Item #: WBB2390010

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Cagiva Cocis 75 Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 50, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX4L APTX4L-BS CT4L CTX4L CTX4L-BS GTX4L-12B PT4L SC4LFA STX4L-BS YT4L-BS YTX4L-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX4L
  • WIDTH INCHES0.94
  • AMPS3.5
  • FOR USE WITHCagiva Cocis 75
  • HEIGHT INCHES2.05
  • REPLACEMENT FORCagiva Cocis 75 75CC Motorcycle 1991
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Honda SA75M 75CC Motorcycle Replacement Battery 1991

Item #: B2391686

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991

AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991

Item #: WBB2390010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991
    AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991
    AJC® Cagiva Cocis 75 75CC Motorcycle Replacement Battery 1991
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant