Take 15% off your entire order!

Offer applied at checkout

+

AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018

AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018

Item #: WBB2388676

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Ducati Monster 1200 S Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 170, Polarity: +/-, Terminal: E
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APT12B APT12B-BS CT12B-4 CT12B-BS GT12B-4 GT12B-BS M7212B M6212B PT12B-4 PT12B-BS SC12BFA ST12B-4 YT12B YT12B-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-AT12B
  • WIDTH INCHES0.94
  • AMPS10
  • FOR USE WITHDucati Monster 1200 S
  • HEIGHT INCHES2.05
  • REPLACEMENT FORDucati Monster 1200 S 1200CC Motorcycle 2014-2018
  • TERMINALSE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Ducati Monster 1200 1200CC Motorcycle Replacement Battery 2014-2018

Item #: B2388778

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018

AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018

Item #: WBB2388676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018
    AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018
    AJC® Ducati Monster 1200 S 1200CC Motorcycle Replacement Battery 2014-2018
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant