x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals

AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals

Item #: WBB2342814

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.99 up to 15% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals

Description:

  • AJC® replacement compatible with Ducati ST12B-4 900CC Motorcycle Battery (2001-2011)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Ducati.

Specifications:

  • Voltage: 12V
  • Capacity: 10Ah
  • Cold Cranking Amps: 170
  • Polarity: +/-
  • Terminal: E
  • Dimensions: L 5.9 x W 2.7 x H 5.1 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC AT12B replaces
  • APT12B
  • APT12B-BS
  • CT12B-4
  • CT12B-BS
  • GT12B-4
  • GT12B-BS
  • M7212B
  • M6212B
  • PT12B-4
  • PT12B-BS
  • SC12BFA
  • ST12B-4
  • YT12B
  • YT12B-BS
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS7.3
  • LENGTH INCHES5.9
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERST12B-4
  • WIDTH INCHES2.7
  • WARRANTY1 Year
  • AMPS10
  • FOR USE WITHDucati ST12B-4 900CC Motorcycle Battery (2001-2011)
  • HEIGHT INCHES5.1
  • DISTRIBUTOR PART NUMBERAJC-PS-AT12B-511801
  • REPLACEMENT FORDucati
  • TERMINALSE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Ducati ST12B-4 1200CC Motorcycle Battery (2007), 10 Amps, 12V, E Terminals

Item #: B2344099

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals

AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals

Item #: WBB2342814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals
    AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals
    AJC Battery Ducati ST12B-4 900CC Motorcycle Battery (2001-2011), 10 Amps, 12V, E Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant