+

Description:
- AJC® replacement compatible with Harley-Davidson Switchback Dyna 1690CC Motorcycle Battery (2012-2016)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Harley-Davidson.
Specifications:- Voltage: 12V
- Capacity: 18Ah
- Cold Cranking Amps: 270
- Polarity: -/+
- Terminal: B
- Dimensions: L 6.9 x W 3.4 x H 6.1 inches
- Weight: 10.6 lbs
- AJC ATX20L replaces
- APTX20L
- APTX20L-BS
- CTX20L
- CTX20L-BS
- ES-TX20L
- ES20LBS
- ETX20L
- GTX20L-12B
- GTX20L-BS
- M720BS
- M320BS
- PTX20L
- PTX20L-BS
- SC20LBS
- STX20L-BS
- YTX20L-BS
- YTX20L
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS12.1
- LENGTH INCHES6.9
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERSwitchback Dyna
- WIDTH INCHES3.4
- WARRANTY1 Year
- AMPS18
- FOR USE WITHHarley-Davidson Switchback Dyna 1690CC Motorcycle Battery (2012-2016)
- HEIGHT INCHES6.1
- DISTRIBUTOR PART NUMBERAJC-PS-ATX20L-511971
- REPLACEMENT FORHarley-Davidson
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Harley-Davidson Street Bob Dyna 1690CC Motorcycle Battery (2006-2017), 18 Amps, 12V
Item #: B2343061
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$64.95

AJC Battery Harley-Davidson Switchback Dyna 1690CC Motorcycle Battery (2012-2016), 18 Amps, 12V
$64.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A