x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals

AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals

Item #: WBB2342211

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$47.99 up to 15% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Honda CBR900 RR 90CC Motorcycle Battery (1993-1999)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Honda.

Specifications:

  • Voltage: 12V
  • Capacity: 8Ah
  • Cold Cranking Amps: 120
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.5 x H 4.2 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX9 replaces
  • APTX9
  • APTX9-BS
  • CTX9
  • CTX9-BS
  • EBX9-BS
  • ES-TX9
  • ES9BS
  • ETX9
  • GTX9-12B
  • GTX9-BS
  • M729BS
  • M329BS
  • PTX9
  • PTX9-BS
  • SC9BS
  • SC9FA
  • STX9-BS
  • YTX9-BS
  • YTX9
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS6.2
  • LENGTH INCHES5.9
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERCBR900 RR
  • WIDTH INCHES3.5
  • WARRANTY1 Year
  • AMPS8
  • FOR USE WITHHonda CBR900 RR 90CC Motorcycle Battery (1993-1999)
  • HEIGHT INCHES4.2
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX9-512514
  • REPLACEMENT FORHonda
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Honda CBR900R RR 900CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals

Item #: B2340718

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals

AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals

Item #: WBB2342211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals
    AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals
    AJC Battery Honda CBR900 RR 90CC Motorcycle Battery (1993-1999), 8 Amps, 12V, B Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant