Take 15% off your entire order!

Offer applied at checkout

+

AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997

AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997

Item #: WBB2387460

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Honda VT250CS Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 90, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX7L APTX7L-BS CTX7L CTX7A CTX7L-BS ES-TX7L GTX7L-12B GTX7A-12B GTX7L-BS M327BS PTX7L PTX7L-BS SC7LBS SC7LFA STX7L-BS YTX7L-BS YTX7A-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX7L
  • WIDTH INCHES0.94
  • AMPS6
  • FOR USE WITHHonda VT250CS
  • HEIGHT INCHES2.05
  • REPLACEMENT FORHonda VT250CS 250CC Motorcycle 1997
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Honda CA250 TS 250CC Motorcycle Replacement Battery 1997

Item #: B2387670

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997

AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997

Item #: WBB2387460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997
    AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997
    AJC® Honda VT250CS 250CC Motorcycle Replacement Battery 1997
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant