+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a Kawasaki AR C5 EU Motorcycle Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 210, Polarity: -/+, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTX14AHL APTX14AHL-BS CTX14AHL CTX14AHL-BS LB14L-A2 ETX15L GTX14AL-12B GTX14AL-BS M72H4L M62H4L PTX14AHL PTX14AHL-BS SC14AHLBS SC14AHLFA STX14AHL-BS YTX14AHL YTX14AHL-BS Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATX14AHL
- WIDTH INCHES0.94
- AMPS14
- FOR USE WITHKawasaki AR C5 EU
- HEIGHT INCHES2.05
- REPLACEMENT FORKawasaki AR C5 EU 50CC Motorcycle 1970-2008
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Kawasaki AR C2C4 50CC Motorcycle Replacement Battery 1970-2008
Item #: B2389547
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$63.95

AJC® Kawasaki AR C5 EU 50CC Motorcycle Replacement Battery 1970-2008
$63.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A