Take 15% off your entire order!

Offer applied at checkout

+

AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997

AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997

Item #: WBB2387186

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Kawasaki KX750-K Ninja ZX-7R Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 185, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX12 APTX12-BS CTX12 CT12A-BS CTX12-BS EB12-4 ES-TX12 ES12BS ETX12 GTX12-12B GTX12-BS M7RH2S M3RH2S PTX12 PTX12-BS SC12BS SC12FA SC12AFA STX12-BS YTX12-BS YTX12 YT12A-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX12
  • WIDTH INCHES0.94
  • AMPS10
  • FOR USE WITHKawasaki KX750-K Ninja ZX-7R
  • HEIGHT INCHES2.05
  • REPLACEMENT FORKawasaki KX750-K Ninja ZX-7R 750CC Motorcycle 1991-1997
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Kawasaki KX750-K Ninja 7RR 750CC Motorcycle Replacement Battery 1991-1997

Item #: B2391330

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997

AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997

Item #: WBB2387186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997
    AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997
    AJC® Kawasaki KX750-K Ninja ZX-7R 750CC Motorcycle Replacement Battery 1991-1997
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant