+

Description:
- AJC® replacement compatible with Kawasaki KZ750-F LTD Spectre CSR 750CC Motorcycle Battery (1983)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Kawasaki.
Specifications:- Voltage: 12V
- Capacity: 14Ah
- Cold Cranking Amps: 210
- Polarity: -/+
- Terminal: B
- Dimensions: L 5.3 x W 3.5 x H 6.5 inches
- Weight: 10.6 lbs
- AJC ATX14AHL replaces
- APTX14AHL
- APTX14AHL-BS
- CTX14AHL
- CTX14AHL-BS
- LB14L-A2
- ETX15L
- GTX14AL-12B
- GTX14AL-BS
- M72H4L
- M62H4L
- PTX14AHL
- PTX14AHL-BS
- SC14AHLBS
- SC14AHLFA
- STX14AHL-BS
- YTX14AHL
- YTX14AHL-BS
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS10.6
- LENGTH INCHES5.3
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERKZ750-F LTD Spectre CSR
- WIDTH INCHES3.5
- WARRANTY1 Year
- AMPS14
- FOR USE WITHKawasaki KZ750-F LTD Spectre CSR 750CC Motorcycle Battery (1983)
- HEIGHT INCHES6.5
- DISTRIBUTOR PART NUMBERAJC-PS-ATX14AHL-500413
- REPLACEMENT FORKawasaki
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Kawasaki KZ750-F LTD Spectre 750CC Motorcycle Battery (1983), 14 Amps, 12V, B Terminals
Item #: B2340336
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$46.95

AJC Battery Kawasaki KZ750-F LTD Spectre CSR 750CC Motorcycle Battery (1983), 14 Amps, 12V
$46.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A