Take 15% off your entire order!

Offer applied at checkout

+

AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018

AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018

Item #: WBB2387220

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Kawasaki Versys 1000 Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 120, Polarity: +/-, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX9 APTX9-BS CTX9 CTX9-BS EBX9-BS ES-TX9 ES9BS ETX9 GTX9-12B GTX9-BS M729BS M329BS PTX9 PTX9-BS SC9BS SC9FA STX9-BS YTX9-BS YTX9 Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX9
  • WIDTH INCHES0.94
  • AMPS8
  • FOR USE WITHKawasaki Versys 1000
  • HEIGHT INCHES2.05
  • REPLACEMENT FORKawasaki Versys 1000 1000CC Motorcycle 2012-2018
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Kawasaki ZX1000 Ninja 1000 ABS 1000CC Motorcycle Replacement Battery 2012-2018

Item #: B2391309

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018

AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018

Item #: WBB2387220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018
    AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018
    AJC® Kawasaki Versys 1000 1000CC Motorcycle Replacement Battery 2012-2018
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant