+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a Kawasaki ZX1100 ABS Motorcycle Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 200, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTX14 APTX14-BS CTX14 CTX14-BS EB14C-4 ES-TX14 ES14BS ETX14 GTX14-12B GTX14-BS M7RH4S M3RH4S PTX14 PTX14-BS SC14BS SC14FA STX14-BS YTX14-BS YTX14 Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATX14
- WIDTH INCHES0.94
- AMPS12
- FOR USE WITHKawasaki ZX1100 ABS
- HEIGHT INCHES2.05
- REPLACEMENT FORKawasaki ZX1100 ABS 1100CC Motorcycle 1995-1997
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Kawasaki ZX1100-E GPz1100, ABS 1100CC Motorcycle Replacement Battery 1995-1997
Item #: B2391311
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$74.95

AJC® Kawasaki ZX1100 ABS 1100CC Motorcycle Replacement Battery 1995-1997
$74.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A