+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a KTM Adventure Motorcycle Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 230, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTZ14S CTZ14S CTZ14S-BS LTZ14-4 M72Z14 PTZ14S PTZ14S-BS TZ14S STZ14S YTZ14S YTZ14S Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATZ14S
- WIDTH INCHES0.94
- AMPS11.2
- FOR USE WITHKTM Adventure
- HEIGHT INCHES2.05
- REPLACEMENT FORKTM Adventure 1090CC Motorcycle 2017-2018
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® KTM Super Duke GT 1290CC Motorcycle Replacement Battery 2017-2018
Item #: B2388011
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$76.95

AJC® KTM Adventure 1090CC Motorcycle Replacement Battery 2017-2018
$76.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A