+

Description:
- AJC® replacement compatible with KTM Enduro R 690CC Motorcycle Battery (2009-2013)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by KTM.
Specifications:- Voltage: 12V
- Capacity: 8.6Ah
- Cold Cranking Amps: 190
- Polarity: +/-
- Terminal: B
- Dimensions: L 5.9 x W 3.4 x H 3.7 inches
- Weight: 10.6 lbs
- AJC ATZ10S replaces
- APTZ10S
- APTZ10S-BS
- CTZ10S
- CTZ10S-BS
- GTZ10S
- GTZ10S-BS
- M7210A
- PTZ10S
- PTZ10S-BS
- 10SBS
- TZ10S
- STZ10S
- YTZ10S
- YTZ10S
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS6.7
- LENGTH INCHES5.9
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBEREnduro R
- WIDTH INCHES3.4
- WARRANTY1 Year
- AMPS8.6
- FOR USE WITHKTM Enduro R 690CC Motorcycle Battery (2009-2013)
- HEIGHT INCHES3.7
- DISTRIBUTOR PART NUMBERAJC-PS-ATZ10S-520018
- REPLACEMENT FORKTM
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery KTM Supermoto SM R 690CC Motorcycle Battery (2009-2013), 8.6 Amps, 12V, B Terminals
Item #: B2343075
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$48.95

AJC Battery KTM Enduro R 690CC Motorcycle Battery (2009-2013), 8.6 Amps, 12V, B Terminals
$48.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A