+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a Moto Guzzi 1100 Sport Motorcycle Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 385, Polarity: -/+, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APIX30L BSA BSA CTX30L CTX30L-BS EB30-3 ES-TX30L ETX30L GTX30L-12B GTX30L-BS M7230L M6230X PTX30L 30LBS SC30LFA STX30L-BS YIX30L YIX30L-BS Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-AIX30L
- WIDTH INCHES0.94
- AMPS30
- FOR USE WITHMoto Guzzi 1100 Sport
- HEIGHT INCHES2.05
- REPLACEMENT FORMoto Guzzi 1100 Sport 1100CC Motorcycle 1995-1996
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Moto Guzzi 1100 California I 1100CC Motorcycle Replacement Battery 1995-1996
Item #: B2387865
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$105.95

AJC® Moto Guzzi 1100 Sport 1100CC Motorcycle Replacement Battery 1995-1996
$105.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A