x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals

AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals

Item #: WBB2341989

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$148.99 up to 38% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Moto Guzzi Le Mans 1000CC Motorcycle Battery
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Moto Guzzi.

Specifications:

  • Voltage: 12V
  • Capacity: 30Ah
  • Cold Cranking Amps: 385
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 6.5 x W 5 x H 6.9 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC AIX30L replaces
  • APIX30L
  • BSA
  • BSA
  • CTX30L
  • CTX30L-BS
  • EB30-3
  • ES-TX30L
  • ETX30L
  • GTX30L-12B
  • GTX30L-BS
  • M7230L
  • M6230X
  • PTX30L
  • 30LBS
  • SC30LFA
  • STX30L-BS
  • YIX30L
  • YIX30L-BS
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS19.6
  • LENGTH INCHES6.5
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERLe Mans
  • WIDTH INCHES5
  • WARRANTY1 Year
  • AMPS30
  • FOR USE WITHMoto Guzzi Le Mans 1000CC Motorcycle Battery
  • HEIGHT INCHES6.9
  • DISTRIBUTOR PART NUMBERAJC-PS-AIX30L-520145
  • REPLACEMENT FORMoto Guzzi
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Moto Guzzi Daytona Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals

Item #: B2341010

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals

AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals

Item #: WBB2341989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals
    AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals
    AJC Battery Moto Guzzi Le Mans 1000CC Motorcycle Battery, 30 Amps, 12V, B Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant