Take 15% off your entire order!

Offer applied at checkout

+

AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992

AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992

Item #: WBB2388100

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Moto Guzzi Quota iE Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 385, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APIX30L BSA BSA CTX30L CTX30L-BS EB30-3 ES-TX30L ETX30L GTX30L-12B GTX30L-BS M7230L M6230X PTX30L 30LBS SC30LFA STX30L-BS YIX30L YIX30L-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-AIX30L
  • WIDTH INCHES0.94
  • AMPS30
  • FOR USE WITHMoto Guzzi Quota iE
  • HEIGHT INCHES2.05
  • REPLACEMENT FORMoto Guzzi Quota iE 1000CC Motorcycle 1992
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Moto Guzzi V10 Centauro GT 1000CC Motorcycle Replacement Battery 1998

Item #: B2388108

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992

AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992

Item #: WBB2388100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992
    AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992
    AJC® Moto Guzzi Quota iE 1000CC Motorcycle Replacement Battery 1992
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant