Take 15% off your entire order!

Offer applied at checkout

+

AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986

AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986

Item #: WBB2388244

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Suzuki GV1200GL Madura Motorcycle Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 210, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX14AHL APTX14AHL-BS CTX14AHL CTX14AHL-BS LB14L-A2 ETX15L GTX14AL-12B GTX14AL-BS M72H4L M62H4L PTX14AHL PTX14AHL-BS SC14AHLBS SC14AHLFA STX14AHL-BS YTX14AHL YTX14AHL-BS Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX14AHL
  • WIDTH INCHES0.94
  • AMPS14
  • FOR USE WITHSuzuki GV1200GL Madura
  • HEIGHT INCHES2.05
  • REPLACEMENT FORSuzuki GV1200GL Madura 1200CC Motorcycle 1985-1986
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Suzuki GV1200GL F F2 G Madura 1200CC Motorcycle Replacement Battery 1985-1986

Item #: B2388216

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986

AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986

Item #: WBB2388244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986
    AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986
    AJC® Suzuki GV1200GL Madura 1200CC Motorcycle Replacement Battery 1985-1986
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant