x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals

AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals

Item #: WBB2341982

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.99 up to 16% OFF

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Suzuki VZ1500 Motorcycle Battery (2009-2017)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Suzuki.

Specifications:

  • Voltage: 12V
  • Capacity: 12Ah
  • Cold Cranking Amps: 200
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.4 x H 5.8 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX14 replaces
  • APTX14
  • APTX14-BS
  • CTX14
  • CTX14-BS
  • EB14C-4
  • ES-TX14
  • ES14BS
  • ETX14
  • GTX14-12B
  • GTX14-BS
  • M7RH4S
  • M3RH4S
  • PTX14
  • PTX14-BS
  • SC14BS
  • SC14FA
  • STX14-BS
  • YTX14-BS
  • YTX14
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS9.3
  • LENGTH INCHES5.9
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERVZ1500
  • WIDTH INCHES3.4
  • WARRANTY1 Year
  • AMPS12
  • FOR USE WITHSuzuki VZ1500 Motorcycle Battery (2009-2017)
  • HEIGHT INCHES5.8
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX14-514682
  • REPLACEMENT FORSuzuki
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Suzuki VX800 Motorcycle Battery (1990-1993), 12 Amps, 12V, B Terminals

Item #: B2343967

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals

AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals

Item #: WBB2341982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals
    AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals
    AJC Battery Suzuki VZ1500 Motorcycle Battery (2009-2017), 12 Amps, 12V, B Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant