+

Description:
- AJC® replacement compatible with Yamaha STZ14S 1300CC Motorcycle Battery (2007-2009)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by Yamaha.
Specifications:- Voltage: 12V
- Capacity: 11.2Ah
- Cold Cranking Amps: 230
- Polarity: +/-
- Terminal: B
- Dimensions: L 5.9 x W 3.4 x H 4.3 inches
- Weight: 10.6 lbs
- AJC ATZ14S replaces
- APTZ14S
- CTZ14S
- CTZ14S-BS
- LTZ14-4
- M72Z14
- PTZ14S
- PTZ14S-BS
- TZ14S
- STZ14S
- YTZ14S
- YTZ14S
- Plus many other powersports battery models
Product Specifications
- BRANDAJC Battery
- VOLTAGE12
- WEIGHT LBS8.5
- LENGTH INCHES5.9
- PACKAGE QUANTITY1
- TYPEAGM
- MANUFACTURERS PART NUMBERSTZ14S
- WIDTH INCHES3.4
- WARRANTY1 Year
- AMPS11.2
- FOR USE WITHYamaha STZ14S 1300CC Motorcycle Battery (2007-2009)
- HEIGHT INCHES4.3
- DISTRIBUTOR PART NUMBERAJC-PS-ATZ14S-515094
- REPLACEMENT FORYamaha
- TERMINALSB
There are no questions for this product.
Popular item in this category
AJC Battery Yamaha STZ14S 1700CC Motorcycle Battery (2009), 11.2 Amps, 12V, B Terminals
Item #: B2343648
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$57.95

AJC Battery Yamaha STZ14S 1300CC Motorcycle Battery (2007-2009), 11.2 Amps, 12V, B Terminals
$57.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A