Take 15% off your entire order!

Offer applied at checkout

+

AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013

AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013

Item #: WBB2388524

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an AJC® Replacement for a Kawasaki JT1500-A, STX, STX-15F Personal Watercraft Battery

Features:

  • Factory activated, this battery arrives fully sealed, charged and ready for action.
  • CCA: 270, Polarity: -/+, Terminal: B
  • Maintenance free AGM technology, no need to add acid or water ever.
  • Exact OEM replacement guaranteed to fit easily and precisely.
  • High impact PP case for maximum vibration resistance.
  • You must re-use: your existing cabling and hardware. These are replacement batteries only.
  • Also replaces APTX20L APTX20L-BS CTX20L CTX20L-BS ES-TX20L ES20LBS ETX20L GTX20L-12B GTX20L-BS M720BS M320BS PTX20L PTX20L-BS SC20LBS STX20L-BS YTX20L-BS YTX20L Plus many other powersports battery models

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.8
  • LENGTH INCHES3.82
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid - AGM
  • MANUFACTURERS PART NUMBERAJC-PS-ATX20L
  • WIDTH INCHES0.94
  • AMPS18
  • FOR USE WITHKawasaki JT1500-A, STX, STX-15F
  • HEIGHT INCHES2.05
  • REPLACEMENT FORKawasaki JT1500-A STX STX-15F 1500CC 2004-2013
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Kawasaki JT1500-A STX STX-15F 1500CC Personal Watercraft Battery (2004-2013), 14A, 12V

Item #: B2340317

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$59.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013

AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013

Item #: WBB2388524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013
    AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013
    AJC® Kawasaki JT1500-A STX STX-15F 1500CC Replacement Battery 2004-2013
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant