+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a Honda FSC600 Silver Wing Scooter and Moped Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 210, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTZ12S APTZ12S-BS CTZ12S CTZ12S-BS M7212A PTZ12S PTZ12S-BS TZ12S STZ12S YTZ12S YTZ12S Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATZ12S
- WIDTH INCHES0.94
- AMPS11
- FOR USE WITHHonda FSC600 Silver Wing
- HEIGHT INCHES2.05
- REPLACEMENT FORHonda FSC600 Silver Wing 600CC Scooter and Moped 2002-2010
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Honda TG50 Gyro S 50CC Scooter and Moped Replacement Battery
Item #: B2391055
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$45.95

AJC® Honda FSC600 Silver Wing 600CC Scooter and Moped Replacement Battery 2002-2010
$63.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A