Take 15% off your entire order!

Offer applied at checkout

AJC® Freerider FR510GDX D 12V 75Ah Scooter Battery

AJC® Freerider FR510GDX D 12V 75Ah Scooter Battery

Item #: WBB2149490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Freerider FR510GDX D 12V 75Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Freerider FR510GDX D Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS49.1
  • LENGTH INCHES10.2
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERFR510GDX D
  • WIDTH INCHES6.6
  • AMPS75
  • HEIGHT INCHES8.2
  • DISTRIBUTOR PART NUMBERAJC-D75S-I-0-171708
  • REPLACEMENT FORFreerider
  • TERMINALSNB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Freerider FR510GDX D 12V 75Ah Scooter Battery

AJC® Freerider FR510GDX D 12V 75Ah Scooter Battery

Item #: WBB2149490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant