Take 15% off your entire order!

Offer applied at checkout

AJC® Go-Go Elite Traveller SC40ESC44E 12V 12Ah Scooter Battery

AJC® Go-Go Elite Traveller SC40ESC44E 12V 12Ah Scooter Battery

Item #: WBB2149519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Go-Go Elite Traveller SC40ESC44E 12V 12Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Go-Go Elite Traveller SC40ESC44E Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 12Ah (12000mAh)
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.9 inches
  • Height: 3.8 inches
  • Total Height with Terminals: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS7.3
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERElite Traveller SC40ESC44E
  • WIDTH INCHES3.9
  • AMPS12
  • HEIGHT INCHES3.8
  • DISTRIBUTOR PART NUMBERAJC-D12S-I-0-171717
  • REPLACEMENT FORGo-Go
  • TERMINALSF2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

AJC® Pride Mobility Go-Go Elite Traveller 12V 12Ah Scooter Battery

Item #: B1795357

Not Yet Rated

Usually ships in 1 to 4 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Go-Go Elite Traveller SC40ESC44E 12V 12Ah Scooter Battery

AJC® Go-Go Elite Traveller SC40ESC44E 12V 12Ah Scooter Battery

Item #: WBB2149519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant