discount codeFree shipping over 300

Applied at checkout

AJC® Jack Palmer Industries Shopper Electric 12V 12Ah Scooter Battery

AJC® Jack Palmer Industries Shopper Electric 12V 12Ah Scooter Battery

Item #: WBB2150931

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Popular item in this category

AJC® Kaishan K400WV 12V 14Ah Scooter Battery

Usually ships in 1 to 4 days

Not Yet Rated

$34.95

Customers Also Viewed

AJC® Jack Palmer Industries Shopper Electric 12V 12Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Jack Palmer Industries Shopper Electric 3-Wheel Trike Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 12Ah (12000mAh)
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.9 inches
  • Height: 3.8 inches
  • Total Height with Terminals: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS7.3
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERShopper Electric 3-Wheel Trike
  • WIDTH INCHES3.9
  • AMPS12
  • HEIGHT INCHES3.8
  • DISTRIBUTOR PART NUMBERAJC-D12S-I-0-171754
  • REPLACEMENT FORJack Palmer Industries
  • TERMINALSF2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Jack Palmer Industries Shopper Electric 12V 12Ah Scooter Battery

AJC® Jack Palmer Industries Shopper Electric 12V 12Ah Scooter Battery

Item #: WBB2150931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top