x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals

AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals

Item #: WBB2343430

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.99 up to 40% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Arctic Cat.

Specifications:

  • Voltage: 12V
  • Capacity: 20Ah
  • Cold Cranking Amps: 310
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 6.9 x W 3.4 x H 6.1 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX20H replaces
  • APTX20H
  • APTX20H-BS
  • CTX20H
  • CTX20H-BS
  • M72RBH
  • M62RBH
  • PTX20H
  • PTX20H-BS
  • SC20HBS
  • STX20H-BS
  • YTX20H
  • YTX20H-BS
  • Plus many other powersports battery models


Product Specifications

  • BRANDAJC Battery
  • VOLTAGE12
  • WEIGHT LBS13.2
  • LENGTH INCHES6.9
  • PACKAGE QUANTITY1
  • TYPEAGM
  • MANUFACTURERS PART NUMBERBearcat 570
  • WIDTH INCHES3.4
  • WARRANTY1 Year
  • AMPS20
  • FOR USE WITHArctic Cat Bearcat 570 Snowmobile Battery (2010-2014)
  • HEIGHT INCHES6.1
  • DISTRIBUTOR PART NUMBERAJC-PS-ATX20H-500033
  • REPLACEMENT FORArctic Cat
  • TERMINALSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Arctic Cat 570 Bearcat Snowmobile Battery (2008-2014), 18 Amps, 12V, B Terminals

Item #: B2343433

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals

AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals

Item #: WBB2343430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals
    AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals
    AJC Battery Arctic Cat Bearcat 570 Snowmobile Battery (2010-2014), 20 Amps, 12V, B Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant