+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
This is an AJC® Replacement for a Arctic Cat Mountain Cat 800 LE Snowmobile Battery
Features:
Features:
- Factory activated, this battery arrives fully sealed, charged and ready for action.
- CCA: 310, Polarity: +/-, Terminal: B
- Maintenance free AGM technology, no need to add acid or water ever.
- Exact OEM replacement guaranteed to fit easily and precisely.
- High impact PP case for maximum vibration resistance.
- You must re-use: your existing cabling and hardware. These are replacement batteries only.
- Also replaces APTX20H APTX20H-BS CTX20H CTX20H-BS M72RBH M62RBH PTX20H PTX20H-BS SC20HBS STX20H-BS YTX20H YTX20H-BS Plus many other powersports battery models
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS0.8
- LENGTH INCHES3.82
- MANUFACTURERS LIMITED WARRANTY YEARS1
- PACKAGE QUANTITY1
- TYPESealed Lead Acid - AGM
- MANUFACTURERS PART NUMBERAJC-PS-ATX20H
- WIDTH INCHES0.94
- AMPS20
- FOR USE WITHArctic Cat Mountain Cat 800 LE
- HEIGHT INCHES2.05
- REPLACEMENT FORArctic Cat Mountain Cat 800 LE 785CC Snowmobile 2001
- TERMINALSB
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Arctic Cat Zr 800 LE 785CC Snowmobile Replacement Battery 2001
Item #: B2389856
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$76.95

AJC® Arctic Cat Mountain Cat 800 LE 785CC Snowmobile Replacement Battery 2001
$76.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A